

€1.54/ pieceexcl. VAT
€1.86incl. VAT
217 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | Steel, galvanized |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
O-ring material | PA, TPE-U(PUR) |
Wrench width | 15 mm |
Weight | 15 g |
€1.76/ pieceexcl. VAT
€2.13incl. VAT
1996 In stock - Estimated delivery date 05/11/2026