

€406.43/ pieceexcl. VAT
€491.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | OGGB |
Material | Wrought aluminium alloy, anodized |
Diameter | 140 mm |
Connection | G1/8 |
Connection position | Top/Lateral |
Type of fastening | With inner thread |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 0 to 6 bar |
Nominal pressure | 1 bar |
Weight | 348 g |