FESTO

FESTO Bellows gripper DHEB-27-E-U-S-P 1320826

  • ERIKS:14167533
  • Manufacturer:4052568230463
Image 1
Bellow Gripper Dheb-27-E-U-S-P 1320826
Save to list

€314.24/ pieceexcl. VAT

€380.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
27 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
100