FESTO

FESTO Bellows cylinder EB-165-125 36491

  • ERIKS:11628399
  • Manufacturer:4052568115937
Image 1
Save to list

€466.40/ pieceexcl. VAT

€564.34incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EB
Function
Single acting
Construction size
165
Stroke length
125 mm
Port Size
G1/4 in
Housing material
Steel, galvanized
Bellows material
NR/BR
Fluid
Compressed air in accordance with ISO8573-1:2010 [-:-:4]
Operating temperature
from -40 to 70 °C
Operating pressure
from 0 to 8 bar
Suitable for foods
Yes
Weight
1500 g