

€192.42/ pieceexcl. VAT
€232.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CPE18 |
Flow rate at 6 Bar | 1.45 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 2.5 to 10 bar |
Operation | Via pilot interface to ISO 15218 |
Function | 5/3 closed |
Pilot supply | Internal |
Construction size | 8 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€70.48/ pieceexcl. VAT
€85.28incl. VAT
Estimated delivery date - 10/11/2026