

€2.13/ pieceexcl. VAT
€2.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | RTU |
Material | Brass |
Shape | Straight |
Connection 1 | Tubing O.D. 4mm |
Connection 2 | Tubing O.D. 3mm |