

€4.66/ pieceexcl. VAT
€5.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FCN |
Material | Zinc die-cast |
Shape | T-shape |
Connection 1 | Tubing O.D. 3mm |
Connection 2 | Tubing O.D. 4mm |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 0.95 to 10 bar |