

€7.20/ pieceexcl. VAT
€8.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | C-P |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 8 mm |
Nominal size | 4 |
Length | 36 mm |
Wrench width | 13 mm |