

€215.04/ pieceexcl. VAT
€260.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZXF |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 6 to 10 bar |
Operation | Pneumatic |
Function | 2/2 closed, monostable |
Construction size | 43 |
Operating temperature | from -10 to 80 °C |
Ambient temperature | from -10 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |