FESTO

FESTO Angle seat valve VZXA-B-TS6-20-M2-V13T-12.8-K-46-17-V4 8060528

  • ERIKS:14171778
  • Manufacturer:4052568290436
Image 1
Save to list

€286.38/ pieceexcl. VAT

€346.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZXA
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 5 to 10 bar
Operation
Pneumatic
Function
2/2
Protection class
IP69K
Operating temperature
from -10 to 180 °C
Ambient temperature
from 0 to 60 °C
Seal material
FPM
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]