FESTO

FESTO Angle seat valve VZXA-A-TS6-25-M2-V13T-16-K-75-20-PR-V4 8060515

  • ERIKS:14163198
  • Manufacturer:4052568290382
Image 1
Save to list

€470.01/ pieceexcl. VAT

€568.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZXA
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 5 to 10 bar
Operation
Pneumatic
Function
2/2
Protection class
IP69K
Operating temperature
from -10 to 180 °C
Ambient temperature
from 0 to 60 °C
Seal material
FPM
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]