FESTO

FESTO Angle gripper HGWM-12-EZ-G6 185702

  • ERIKS:11635245
  • Manufacturer:4052568144661
Image 1
Save to list

€264.83/ pieceexcl. VAT

€320.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGWM
Function
Angle
Bore diameter
12 mm
Operation
Single acting
Connection
M3
Number of gripper fingers
2
Operating pressure
from 2 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel
Material housing
High alloy steel, non-corrosive
Material cover
POM
Weight
75