

€54.96/ pieceexcl. VAT
€66.50incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ZK |
Port thread type | Parallel (G) |
Port Size | 1/8 in |
Temperature range | from -10 to 60 °C |
Operating pressure | from 1 to 10 bar |
Housing material | Anodised aluminium |
Material seal | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |