

492,54 €/ pieceexcl. VAT
595,97 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZS |
Volume | 20 l |
Material | Steel, powder-coated |
Port Size | G1 in |
Maximum operating pressure | 16 bar |
Ambient temperature | from -10 to 100 °C |
CE quality mark | Yes |
Weight | 9 kg |