

€166.59/ pieceexcl. VAT
€201.57incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRVZS |
Volume | 2 l |
Material | High alloy steel, non-corrosive |
Port Size | G1/2 in |
Maximum operating pressure | 16 bar |
Ambient temperature | from -10 to 100 °C |
CE quality mark | No |
Weight | 1.681 kg |