

123,33 €/ pieceexcl. VAT
149,23 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRVZS |
Volume | 0.75 l |
Material | High alloy steel, non-corrosive |
Port Size | G1/4 in |
Maximum operating pressure | 16 bar |
Ambient temperature | from -10 to 100 °C |
CE quality mark | No |
Weight | 0.736 kg |