

€79.67/ pieceexcl. VAT
€96.40incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRVZS |
Volume | 0.1 l |
Material | High alloy steel, non-corrosive |
Port Size | G1/8 in |
Maximum operating pressure | 16 bar |
Ambient temperature | from -10 to 100 °C |
CE quality mark | No |
Weight | 0.226 kg |