

€17.63/ pieceexcl. VAT
€21.33incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LPZ |
Material | Brass, Nickel-plated |
Sound level | 90 |
Length | 168 mm |
External thread connection | M 12x1.25 in |