

3.834,72 €/ pieceexcl. VAT
4.640,01 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PDAD |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Nominal flow rate | 212 l/min |
Dew point | -40 |
Ambient temperature | from 5 to 50 °C |
Medium temperature | from 2 to 50 °C |
Operating pressure | from 4 to 16 bar |
Material housing | Aluminium alloy |
Weight | 16500 g |