

€449.85/ pieceexcl. VAT
€544.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZBA |
Construction type | 3-way |
Housing construction | 4-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Pressure rating | PN63 |
Actuator | Pneumatic operated |
Ball bore | L-bore |
Material ball | Stainless steel |
Seat material | PTFE |
Body seal | PTFE |