




€483.65/ pieceexcl. VAT
€585.22incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENWAL |
Series | 18000 |
Type | 3810 |
Model | Precision thermostat |
Adjustment range | from -73 to 315 °C |
Adjustment range °F | from -100 to 600 °F |
Connection | External thread (NPT) |
Size process connection | 1/2" (15) |
Insert length | 75.4 mm |
Sensor diameter | 15.88 mm |
Process connection material | Brass |
Housing material | Brass |
Sensor material | Stainless steel |
Switching function | Make (normally open) |
Maximum contact load | 5 A |
Electrical connection | Lead wires |
Explosion-proof | No |
Medium temperature | from -73 to 370 °C |