

420,75 €/ pieceexcl. VAT
509,11 €incl. VAT
Estimated delivery date - 15.12.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENWAL |
Series | 27120 |
Type | 3801 |
Model | Fire detector |
Switching point | 160 °F |
Connection | External thread (NPT) |
Size process connection | 1/2" (15) |
Insert length | 92.9 mm |
Sensor diameter | 15.88 mm |
Process connection material | Brass |
Housing material | Brass |
Sensor material | Stainless steel |
Switching function | Break (normally closed) |
Maximum contact load | 5 A |
Electrical connection | Lead wires |
Explosion-proof | No |