

€750.69/ pieceexcl. VAT
€908.33incl. VAT
97 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WM |
Type | 45 |
Tradename | Taper Lock® |
Size | 4545 |
Material | Steel C45 (1.0503) |
Outer diameter | 254 mm |
Weld leg length | 8 mm |
A | 254 mm |
B | 220 mm |
C | 213 mm |
D | 114 mm |
E | 38 mm |
F | 38 mm |