

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | WM |
Type | 35 |
Tradename | Taper Lock® |
Size | 3535 |
Material | Steel C45 (1.0503) |
Outer diameter | 184 mm |
Weld leg length | 6 mm |
A | 184 mm |
B | 155 mm |
C | 151 mm |
D | 89 mm |
E | 32 mm |
F | 25 mm |