




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 355 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 8 |
Tread width | 16.4 mm |
Outer Diameter | 362 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 100 mm |
F | 82 mm |
J | 312 mm |
K | 3.5 mm |
L | 89 mm |
M | 3.5 mm |
N | 187 mm |
O | 362 mm |
P | 355 mm |