

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HTD TL |
Type | 8M-050 |
Series | HTD TL |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Outside diameter | 161.6 mm |
Pitch circle diameter | 162.98 mm |
Flange diameter | 168 mm |
Total width | 60 mm |
Taper Lock | 2517 |
Model | 6F |
Weight | 5.3 kg |
F | 60 mm |
K | 7.5 mm |
M | 7.5 mm |
A | 168 mm |
L | 45 mm |
J | 136 mm |