

€67.75/ pieceexcl. VAT
€81.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 3525 |
Tradename | Taper Lock® |
Bore diameter | 3.1/4 in |
Material | Cast iron |
Length | 63.5 mm |
Largest outside diameter | 127 mm |
Keyway width (Imperial) | 0.875 in |
Keyway depth (Imperial) | 0.26 in |
Type of fastening screws | 1/2 x 1.1/2 |
Tightening moment | 115 Nm |
Weight | 3.8 kg |