FENNER

FENNER Spider for HRC Jaw coupling size 230 FRAS

  • ERIKS:11423346
Image 1
HRC semi-elastic flexible couplings are designed for general purpose use particulary on machinery driven from standard IEC electric motors, due to the interacting dog design the shaft connection is fail safe.
Save to list

€60.36/ pieceexcl. VAT

€73.04incl. VAT

20 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
HRC
Type
Elastic element
Size
230
Colour
Black
Material
FRAS
Operating temperature
from -20 to 80 °C
Spare parts & accessories

€186.71/ pieceexcl. VAT

€225.92incl. VAT

82 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€186.71/ pieceexcl. VAT

€225.92incl. VAT

6 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€233.38/ pieceexcl. VAT

€282.39incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026