

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | Elastic element |
Size | 110 |
Colour | Black |
Material | FRAS |
Operating temperature | from -20 to 80 °C |
€38.02/ pieceexcl. VAT
€46.00incl. VAT
25 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€49.43/ pieceexcl. VAT
€59.81incl. VAT
52 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€38.02/ pieceexcl. VAT
€46.00incl. VAT
286 In stock - Available while stock lasts - Estimated delivery date 16/11/2026