

€4.02/ pieceexcl. VAT
€4.86incl. VAT
10 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | JAW |
Type | SXN |
Type | Key-type |
Size | 70 |
Colour | Black |
Outer diameter | 35 mm |
Material | Nitrile |
Operating temperature | from -40 to 100 °C |