




€320.84/ pieceexcl. VAT
€388.22incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | RM |
Type | FF |
Series | RM |
Type | FF |
Type | Coupling |
Bore range (min./max.) | 25-75 mm |
Maximum bore | 75 mm |
Hub length | 51 mm |
Outer Diameter | 216 mm |
Material | Cast iron |
Taper Lock | 3020 |
Fastening method | Taper Lock® |
Bolt diameter | 16 mm |
Number of bolts | 6 mm |
Version | FF |
Size | 30 |
A | 216 mm |
C | 65 mm |
D | 146 mm |
E | 51 mm |
F | 152 mm |
G | 181 mm |
H | 7 mm |
J | 54 mm |
L | 109 mm |