




€146.36/ pieceexcl. VAT
€177.10incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | RM |
Type | FF |
Series | RM |
Type | FF |
Type | Coupling |
Bore range (min./max.) | 16-60 mm |
Maximum bore | 60 mm |
Hub length | 45 mm |
Outer Diameter | 178 mm |
Material | Cast iron |
Taper Lock | 2517 |
Fastening method | Taper Lock® |
Bolt diameter | 12 mm |
Number of bolts | 5 mm |
Version | FF |
Size | 25 |
A | 178 mm |
C | 51 mm |
D | 123 mm |
E | 45 mm |
F | 127 mm |
G | 149 mm |
H | 7 mm |
J | 48 mm |
L | 97 mm |