




€74.65/ pieceexcl. VAT
€90.33incl. VAT
11 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | RM |
Type | FF |
Series | RM |
Type | FF |
Type | Coupling |
Bore range (min./max.) | 14-42 mm |
Maximum bore | 42 mm |
Hub length | 25 mm |
Outer Diameter | 127 mm |
Material | Cast iron |
Taper Lock | 1610 |
Fastening method | Taper Lock® |
Bolt diameter | 10 mm |
Number of bolts | 4 mm |
Version | FF |
Size | 16 |
A | 127 mm |
C | 43 mm |
D | 80 mm |
E | 25 mm |
F | 89 mm |
G | 105 mm |
H | 7 mm |
J | 38 mm |
L | 57 mm |