




57,35 €/ pieceexcl. VAT
69,39 €incl. VAT
42 In stock - Available while stock lasts - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | RM |
Type | FF |
Series | RM |
Type | FF |
Type | Coupling |
Bore range (min./max.) | 11-32 mm |
Maximum bore | 32 mm |
Hub length | 25 mm |
Outer Diameter | 118 mm |
Material | Cast iron |
Taper Lock | 1210 |
Fastening method | Taper Lock® |
Bolt diameter | 8 mm |
Number of bolts | 4 mm |
Version | FF |
Size | 12 |
A | 118 mm |
C | 35 mm |
D | 83 mm |
E | 25 mm |
F | 76 mm |
G | 102 mm |
H | 7 mm |
J | 38 mm |
L | 57 mm |