FENNER

FENNER Fenlock cone clamping element selfcentering type FLK139 32x54

  • ERIKS:1029034
Image 1
Image 2
Image 1
Image 2
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenlock
Type
FLK139
Shaft diameter
32 mm
Outside diameter
54 mm
Self-centring
Self-centering
Torque range
Medium/High