

€202.25/ pieceexcl. VAT
€244.72incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenalock Bush USA |
Type | 3525 |
Tradename | Taper Lock® |
Bore diameter | 1.1/4 in |
Material | Cast iron |
Length | 63.5 mm |
Largest outside diameter | 127 mm |
Keyway width (Imperial) | 0.312 in |
Keyway depth (Imperial) | 0.11 in |
Type of fastening screws | 1/2 x 1.1/2 |
Tightening moment | 115 Nm |
Weight | 3.8 kg |