

€322.54/ pieceexcl. VAT
€390.27incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenalock Bush USA |
Type | 3020 |
Tradename | Taper Lock® |
Bore diameter | 2.1/8 in |
Material | Cast iron |
Length | 50.8 mm |
Largest outside diameter | 108.6 mm |
Keyway width (Imperial) | 0.5 in |
Keyway depth (Imperial) | 0.26 in |
Type of fastening screws | 5/8 x 1.1/4 |
Tightening moment | 90 Nm |
Weight | 2.7 kg |