FENNER

FENNER Fenaflex tyre fire resistant and anti static F160-FRAS

  • ERIKS:11423194
Image 1
Fenaflex FRAS tyres are available in Chloroprene rubber compounds for use in adverse operating conditions, used in ambient temperatues between -15°C and +70°C.
Save to list

€252.45/ pieceexcl. VAT

€305.46incl. VAT

26 In stock - Available while stock lasts - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
FRAS
Type
Flexible element
Size
160
Material
CR
Continuous rated torque
3770 Nm
A
402 mm
M
15 mm
Alternatives
Product Image

FFX F 160-FRAS

  • Eriks:15093234

€281.93/ pieceexcl. VAT

€341.14incl. VAT

Estimated delivery date - 22/02/2027
Related products

€466.74/ pieceexcl. VAT

€564.76incl. VAT

213 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Product Image

FENNER Fenaflex F160 type B flange pilot bore

  • Eriks:13853489
  • Manufacturer:033L0301

€466.74/ pieceexcl. VAT

€564.76incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026