

34,61 €/ pieceexcl. VAT
41,88 €incl. VAT
216 In stock - Available while stock lasts - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 70 |
Material | Natural rubber |
Continuous rated torque | 250 Nm |
A | 187 mm |
M | 11.5 mm |
70,52 €/ pieceexcl. VAT
85,33 €incl. VAT
137 In stock - Available while stock lasts - Estimated delivery date 22.09.2026