FENNER

FENNER Fenaflex flywheel element F96-105 10 DG.NT

  • ERIKS:11423148
Image 1
Fenaflex chloroprene flexible elements for use with the flywheel flanges available in various degrees of stiffness and torques.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
Flexible element
Size
96
Material
CR
Continuous rated torque
325 Nm
A
262 mm
L
83 mm
M
40 mm