

€90.45/ pieceexcl. VAT
€109.44incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 96 |
Material | CR |
Continuous rated torque | 650 Nm |
A | 262 mm |
L | 83 mm |
M | 40 mm |