

€325.64/ pieceexcl. VAT
€394.02incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 135 |
Material | CR |
Continuous rated torque | 1508 Nm |
A | 364 mm |
L | 108 mm |
M | 57 mm |