

€247.95/ pieceexcl. VAT
€300.02incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 131 |
Material | CR |
Continuous rated torque | 1508 Nm |
A | 351 mm |
L | 104 mm |
M | 53 mm |