

€153.60/ pieceexcl. VAT
€185.86incl. VAT
18 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 116 |
Material | CR |
Continuous rated torque | 592 Nm |
A | 313 mm |
L | 91 mm |
M | 42 mm |