

€121.05/ pieceexcl. VAT
€146.47incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 112 |
Material | CR |
Continuous rated torque | 595 Nm |
A | 305 mm |