




€643.32/ pieceexcl. VAT
€778.42incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 70 mm |
Maximum bore | 150 mm |
Hub length | 114 mm |
Torque range | 6270-16455 Nm |
Continuous rated torque | 6270 Nm |
Maximum moment of torque | 16,455 Nm |
Outer Diameter | 398 mm |
Material | Cast iron |
Fastening method | Setscrew M20 |
Bolt diameter | 16 mm |
Number of bolts | 10 mm |
Version | B |
Size | 180 |
C | 398 mm |
D | 200 mm |
E | 114 mm |
F | 94 mm |
G | 19 mm |
L | 137 mm |
M | 23 mm |
€199.80/ pieceexcl. VAT
€241.76incl. VAT
23 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€334.58/ pieceexcl. VAT
€404.84incl. VAT
9 In stock - Available while stock lasts - Estimated delivery date 26/10/2026