




€49.48/ pieceexcl. VAT
€59.87incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | BF |
Type | 16 |
Tradename | Taper Lock® |
Size | 1610 |
Material | Cast iron |
Outer diameter | 130 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M6 |
D1 | 130 mm |
D2 | 110 mm |
D3 | 90 mm |
D4 | 84 mm |
D5 | 90 mm |
L1 | 25 mm |
L2 | 10 mm |
L3 | 6.5 mm |
L4 | 2.5 mm |