FENNER

FENNER 3-Phase FMH-motor 2.2kW 1000rpm (=6p) B14BT IE3 230/400V P200 IP66 IEC-100L stainless steel TEFC

  • ERIKS:13469976
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FMH
Energy efficiency class
IE3
Power
2.2 kW
Speed
1000 rpm
Mounting
B14
Number of poles
6
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
100L
Material
Stainless steel