FENNER

FENNER 3-Phase FMH-motor 1.5kW 3000rpm (=2p) B14AT IE3 230/400V P140 IP66 IEC-90S stainless steel TENV

  • ERIKS:13470104
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FMH
Energy efficiency class
IE3
Power
1.5 kW
Speed
3000 rpm
Mounting
B14
Number of poles
2
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90S
Material
Stainless steel