FENNER

FENNER 3-Phase FMH-motor 1.5kW 1000rpm (=6p) B14BT IE3 230/400V P200 IP66 IEC-100L stainless steel TEFC

  • ERIKS:13469963
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FMH
Energy efficiency class
IE3
Power
1.5 kW
Speed
1000 rpm
Mounting
B14
Number of poles
6
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
100L
Material
Stainless steel